




€17.10/ pieceexcl. VAT
€20.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fitting |
Manufacturer ID | 3603 06 10 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 31 g |
C | R1/8 |
D | 6 mm |
F | 13 mm |
G | 12 mm |
H | 23.5 mm |
H1 | 21.5 mm |
J | 8 mm |
L | 28 mm |