




€8.95/ pieceexcl. VAT
€10.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fitting |
Manufacturer ID | 3602 04 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 10 g |
D | 4 mm |
G | 10 mm |
L | 23 mm |