




€14.30/ pieceexcl. VAT
€17.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-In Stud Elbow |
Manufacturer ID | 3609 08 17 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 35 g |
C | R3/8 |
D | 8 mm |
F | 17 mm |
G | 15 mm |
H | 21 mm |
J | 10 mm |
L | 23.5 mm |