




€14.20/ pieceexcl. VAT
€17.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Push-in Fitting Bulkhead |
Manufacturer ID | 6316 10 00WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 12 g |
D | 10 mm |
F | 22 mm |
K | 18.5 mm |
L | 30 mm |
L1 | 13 mm |
T | 18.5 mm |