




€6.55/ pieceexcl. VAT
€7.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Push-in Fitting Bulkhead |
Manufacturer ID | 6316 04 00WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 18 g |
D | 4 mm |
F | 13 mm |
K | 5.5 mm |
L | 15.5 mm |
L1 | 10.5 mm |
T | 10.5 mm |