




€6.90/ pieceexcl. VAT
€8.35incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0187 |
Shape | Plug (male) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 1/8 |
Material | Steel, zinc plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
E | 7 mm |
F | 14 |
L | 4 mm |