

€917.23/ per boxexcl. VAT
€1,109.85incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1100U |
Hose material | Polyurethane |
Internal diameter | 11 mm |
Outer diameter | 16 mm |
Temperature range | from -15 to 70 °C |
Roller length | 100 m |
Colour | Black |
Minimum bending radius | 45 mm |