LEGRIS

LEGRIS Polyurethane tube, 1100U14 01 95, 14x9.5mm, black, 100 meter

  • ERIKS:23215585
  • Manufacturer:820099613963
Image 1
Save to list

€813.68/ per boxexcl. VAT

€984.55incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
9.5 mm
Outer diameter
14 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
45 mm