LEGRIS

LEGRIS Polyurethane tube, 1100U10 04, 10x7mm, blue, 100 meter

  • ERIKS:23215542
  • Manufacturer:820099185378
Image 1
Save to list

€350.08/ per boxexcl. VAT

€423.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
7 mm
Outer diameter
10 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
25 mm