LEGRIS

LEGRIS Polyurethane tube, 1100U08 03, 8x5.5mm, red, 100 meter

  • ERIKS:23285890
  • Manufacturer:0820099184715
Image 1
Save to list

€206.15/ pieceexcl. VAT

€249.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Red
Minimum bending radius
20 mm