LEGRIS

LEGRIS Polyurethane tube, 1100U06 04, 6x4mm, blue, 100 meter

  • ERIKS:23216153
  • Manufacturer:0820099184159
Image 1
Save to list

€137.75/ pieceexcl. VAT

€166.68incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
15 mm