LEGRIS

LEGRIS Polyurethane tube, 1025U14 04 95, 14x9.5mm, blue, 25 meter

  • ERIKS:23215355
  • Manufacturer:820099172088
Image 1
Close Tolerance Flexible Polyurethane Tube.
Save to list

€217.08/ per boxexcl. VAT

€262.67incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
9.5 mm
Outer diameter
14 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
45 mm