LEGRIS

LEGRIS Polyurethane tube, 1025U14 01 95, 14x9.5mm, black, 25 meter

  • ERIKS:23215159
  • Manufacturer:820099172026
Image 1
Save to list

€217.08/ per boxexcl. VAT

€262.67incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
9.5 mm
Outer diameter
14 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
45 mm