LEGRIS

LEGRIS Polyurethane tube, 1025U12 01, 12x8mm, black, 25 meter

  • ERIKS:23214894
  • Manufacturer:820099171470
Image 1
Save to list

€143.93/ per boxexcl. VAT

€174.16incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
35 mm