LEGRIS

LEGRIS Polyurethane tube, 1025U10 06, 10x7mm, grey, 25 meter

  • ERIKS:23216086
  • Manufacturer:0820099171104
Image 1
Save to list

€92.34/ pieceexcl. VAT

€111.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
7 mm
Outer diameter
10 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Grey
Minimum bending radius
25 mm