LEGRIS

LEGRIS Polyurethane tube, 1025U04 05, 4x2.5mm, yellow, 25 meter

  • ERIKS:23215679
  • Manufacturer:0820099169415
Image 1
Save to list

€27.27/ per boxexcl. VAT

€33.00incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Yellow
Minimum bending radius
10 mm