LEGRIS

LEGRIS Polyurethane tube, 1025U03 01 18, 3x1.8mm, black, 25 meter

  • ERIKS:23215574
  • Manufacturer:820099169231
Image 1
Save to list

€23.47/ per boxexcl. VAT

€28.40incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
1.8 mm
Outer diameter
3 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
8 mm