LEGRIS

LEGRIS Polyurethane polyether tube, 1025U12R08, 12x8mm, transparent, 25 meter

  • ERIKS:23216092
  • Manufacturer:0820099171845
Image 1
Save to list

€164.35/ pieceexcl. VAT

€198.86incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent
Minimum bending radius
35 mm