LEGRIS

LEGRIS Polyurethane polyether tube, 1025U10R01, 10x7mm, black, 25 meter

  • ERIKS:23215677
  • Manufacturer:820099171265
Image 1
Save to list

€107.35/ per boxexcl. VAT

€129.89incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
7 mm
Outer diameter
10 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
25 mm