LEGRIS

LEGRIS Polyurethane polyether tube, 1025U08R08, 8x5.5mm, transparent, 25 meter

  • ERIKS:23215655
  • Manufacturer:820099170794
Image 1
Save to list

€65.36/ per boxexcl. VAT

€79.09incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent
Minimum bending radius
20 mm