LEGRIS

LEGRIS Polyurethane polyether tube, 1025U05R08, 5x3mm, transparent, 25 meter

  • ERIKS:23216083
  • Manufacturer:0820099169767
Image 1
Save to list

€38.00/ pieceexcl. VAT

€45.98incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
3 mm
Outer diameter
5 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent
Minimum bending radius
13 mm