LEGRIS

LEGRIS Polyurethane polyether tube, 1025U04R13, 4x2.5mm, transparent red, 25 meter

  • ERIKS:11606237
  • Manufacturer:0820099715292
Image 1
Save to list

€32.02/ pieceexcl. VAT

€38.74incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent red
Minimum bending radius
12 mm