

€30.21/ per boxexcl. VAT
€36.55incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1025U |
Hose material | Polyether Polyurethane |
Internal diameter | 2.5 mm |
Outer diameter | 4 mm |
Temperature range | from -15 to 70 °C |
Roller length | 25 m |
Colour | Blue |
Minimum bending radius | 12 mm |