LEGRIS

LEGRIS Polyethylene tube, 1100Y12 00, 12x9mm, white, 100 meter

  • ERIKS:23216173
  • Manufacturer:0820099186580
Image 1
Save to list

€223.73/ pieceexcl. VAT

€270.71incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100Y
Hose material
Polyethylene
Internal diameter
9 mm
Outer diameter
12 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
White
Minimum bending radius
65 mm