LEGRIS

LEGRIS Polyethylene tube, 1100Y0800, 8x6mm, white, 100 meter

  • ERIKS:23216171
  • Manufacturer:0820099186498
Image 1
Save to list

€111.63/ pieceexcl. VAT

€135.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100Y
Hose material
Polyethylene
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
White
Minimum bending radius
55 mm