LEGRIS

LEGRIS Polyamide tube, 1100P12 00, 12x10mm, white, 100 meter

  • ERIKS:23215200
  • Manufacturer:820099182599
Image 1
Save to list

€327.28/ per boxexcl. VAT

€396.01incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
10 mm
Outer diameter
12 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
White
Minimum bending radius
90 mm