LEGRIS

LEGRIS Polyamide tube, 1100P10 04 75, 10x7.5mm, blue, 100 meter

  • ERIKS:23216135
  • Manufacturer:0820099182377
Image 1
Save to list

€301.15/ pieceexcl. VAT

€364.39incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
7.5 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
42 mm