LEGRIS

LEGRIS Polyamide tube, 1100P10 01, 10x8mm, black, 100 meter

  • ERIKS:23214289
  • Manufacturer:0820099182223
Image 1
Save to list

€246.53/ per boxexcl. VAT

€298.30incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Black
Minimum bending radius
50 mm