LEGRIS

LEGRIS Polyamide tube, 1100P08 05, 8x6mm, yellow, 100 meter

  • ERIKS:23216128
  • Manufacturer:0820099181967
Image 1
Save to list

€189.53/ pieceexcl. VAT

€229.33incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Yellow
Minimum bending radius
25 mm