LEGRIS

LEGRIS Polyamide tube, 1100P08 04, 8x6mm, blue, 100 meter

  • ERIKS:11606251
  • Manufacturer:0820099181936
Image 1
Save to list

€184.78/ pieceexcl. VAT

€223.58incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
25 mm