LEGRIS

LEGRIS Polyamide tube, 1100P06 04, 6x4mm, blue, 100 meter

  • ERIKS:23216123
  • Manufacturer:0820099181516
Image 1
Save to list

€117.42/ pieceexcl. VAT

€142.08incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
15 mm