LEGRIS

LEGRIS Polyamide tube, 1100P06 03, 6x4mm, red, 100 meter

  • ERIKS:23216122
  • Manufacturer:0820099181486
Image 1
Save to list

€133.48/ pieceexcl. VAT

€161.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Red
Minimum bending radius
15 mm