LEGRIS

LEGRIS Polyamide tube, 1100P05 00 33, 5x3.3mm, white, 100 meter

  • ERIKS:23215201
  • Manufacturer:820099602035
Image 1
Save to list

€143.93/ per boxexcl. VAT

€174.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
3.3 mm
Outer diameter
5 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
White
Minimum bending radius
15 mm