LEGRIS

LEGRIS Polyamide tube, 1100P04 01, 4x2mm, black, 100 meter

  • ERIKS:23216107
  • Manufacturer:0820099180700
Image 1
Save to list

€96.90/ pieceexcl. VAT

€117.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
2 mm
Outer diameter
4 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Black
Minimum bending radius
10 mm