

€164.83/ per boxexcl. VAT
€199.44incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1025P |
Hose material | Polyamide |
Internal diameter | 13 mm |
Outer diameter | 16 mm |
Temperature range | from -40 to 100 °C |
Roller length | 25 m |
Colour | Red |
Minimum bending radius | 90 mm |