LEGRIS

LEGRIS Polyamide tube, 1025P16 00 13, 16x13mm, white, 25 meter

  • ERIKS:23216076
  • Manufacturer:0820099168500
Image 1
Save to list

€160.08/ pieceexcl. VAT

€193.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
13 mm
Outer diameter
16 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
White
Minimum bending radius
90 mm