LEGRIS

LEGRIS Polyamide tube, 1025P14 00 11, 14x11mm, white, 25 meter

  • ERIKS:23215212
  • Manufacturer:820099168364
Image 1
Save to list

€141.55/ per boxexcl. VAT

€171.28incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
11 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
White
Minimum bending radius
80 mm