LEGRIS

LEGRIS Polyamide tube, 1025P12 01, 12x10mm, black, 25 meter

  • ERIKS:23216070
  • Manufacturer:0820099168012
Image 1
Save to list

€83.41/ pieceexcl. VAT

€100.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
10 mm
Outer diameter
12 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
90 mm