LEGRIS

LEGRIS Polyamide tube, 1025P100175, 10x7.5mm, black, 25 meter

  • ERIKS:11606235
  • Manufacturer:0820099167602
Image 1
Save to list

€82.75/ pieceexcl. VAT

€100.13incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
7.5 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
42 mm