LEGRIS

LEGRIS Polyamide tube, 1025P10 04 75, 10x7.5mm, blue, 25 meter

  • ERIKS:23215135
  • Manufacturer:820099167732
Image 1
Save to list

€86.45/ per boxexcl. VAT

€104.60incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
7.5 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
42 mm