LEGRIS

LEGRIS Polyamide tube, 1025P10 01, 10x8mm, black, 25 meter

  • ERIKS:23214280
  • Manufacturer:820099167589
Image 1
Save to list

€62.99/ per boxexcl. VAT

€76.22incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
50 mm