LEGRIS

LEGRIS Polyamide tube, 1025P08 03, 8x6mm, red, 25 meter

  • ERIKS:23215647
  • Manufacturer:0820099167220
Image 1
Close Tolerance Semi-Rigid Nylon Tube.
Save to list

€47.98/ pieceexcl. VAT

€58.06incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Red
Minimum bending radius
25 mm