LEGRIS

LEGRIS Polyamide tube, 1025P06 05, 6x4mm, yellow, 25 meter

  • ERIKS:23215334
  • Manufacturer:820099166919
Image 1
Save to list

€36.48/ per boxexcl. VAT

€44.14incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Yellow
Minimum bending radius
15 mm