LEGRIS

LEGRIS Polyamide tube, 1025P06 02, 6x4mm, green, 25 meter

  • ERIKS:23216061
  • Manufacturer:0820099166810
Image 1
Save to list

€36.48/ pieceexcl. VAT

€44.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Green
Minimum bending radius
15 mm