LEGRIS

LEGRIS Polyamide tube, 1025P05 01 33, 5x3.3mm, black, 25 meter

  • ERIKS:23215109
  • Manufacturer:820099166643
Image 1
Save to list

€38.57/ per boxexcl. VAT

€46.67incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
3.3 mm
Outer diameter
5 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Black
Minimum bending radius
15 mm