LEGRIS

LEGRIS Polyamide tube, 1025P04 05 27, 4x2.7mm, yellow, 25 meter

  • ERIKS:23214807
  • Manufacturer:820099166407
Image 1
Save to list

€21.47/ per boxexcl. VAT

€25.98incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
2.7 mm
Outer diameter
4 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Yellow
Minimum bending radius
10 mm