LEGRIS

LEGRIS Polyamide tube, 1025P04 04, 4x2mm, blue, 25 meter

  • ERIKS:23216058
  • Manufacturer:0820099166308
Image 1
Save to list

€26.41/ pieceexcl. VAT

€31.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
2 mm
Outer diameter
4 mm
Temperature range
from -40 to 100 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
10 mm