




€7.80/ pieceexcl. VAT
€9.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3199 04 55 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 7x1 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 5 g |
C | M7x1 |
D | 4 mm |
E | 4.5 mm |
F | 10 mm |
G | 8.5 mm |
H | 15 mm |
L | 14 mm |