




€7.95/ pieceexcl. VAT
€9.62incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3166 06 14 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter Unequal | 6 x 14 mm |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 6 g |
D1 | 6 mm |
D2 | 14 mm |
G | 14.5 mm |
L | 48 mm |
L1 | 23 mm |