




€2.68/ pieceexcl. VAT
€3.24incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3151 06 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread BSPP (G) |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 1 g |
D | 6 mm |
G | 10.5 mm |
H | 17 mm |